
Lillian LLL-2318 Machine Washable Area Rug
Mfr # LLL2318-710102
Zoro # G810353485
product price: $214.99
/ea
Free Shipping & Returns
Key Features
Color
Oatmeal, Brown, Gray, Dark Blue, Olive, Rust
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
0.12 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LLL2318-710102
Zoro #
G810353485
UPC #
889292422451
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.12 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.2 in
Details
Color
Oatmeal, Brown, Gray, Dark Blue, Olive, Rust
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Features
Machine Washable
Weight
15.76 lb
Primary Color
Ash
Backing
No Backing
Printed Design
No
Durable/Performance Rated
No
High/Low Texture
No
High Traffic Compatible
Yes
Has Fringe
No
Construction
Machine Woven
Outdoor Safe
No
Machine Washable
Yes
Description
The Lillian collection area rug is a timeless and beautiful addition to your home. Its traditional style and low pile make it an ideal choice for high traffic areas, while its polyester construction ensures durability. The machine-woven design allows this rug to be highly resistant to wear and tear, giving you years of enjoyment. To ensure maximum comfort, we recommend using a rug pad with this area rug. This piece of artful craftsmanship is easy to care for - simply machine wash cold on delicate cycle and line dry. Give your home a classic look with the Lillian collection area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.