
Lillian LLL-2319 Machine Washable Area Rug
Mfr # LLL2319-679
Zoro # G810353614
product price: $187.99
/ea
Free Shipping & Returns
Key Features
Color
Oatmeal, Gray, Dark Blue, Olive, Brown, Rust
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
0.12 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LLL2319-679
Zoro #
G810353614
UPC #
889292414838
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.12 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.2 in
Details
Color
Oatmeal, Gray, Dark Blue, Olive, Brown, Rust
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Features
Machine Washable
Weight
11.84 lb
Printed Design
No
Construction
Machine Woven
Outdoor Safe
No
Durable/Performance Rated
No
Backing
No Backing
Has Fringe
No
High Traffic Compatible
Yes
Primary Color
Metallic - Silver
Machine Washable
Yes
High/Low Texture
No
Description
Introducing the Lillian Area Rug, a traditional style machine-woven masterpiece that will bring any room in your home to life! Crafted from durable polyester fabric, this area rug is designed to handle high traffic areas and is perfect for adding a touch of elegance and style to any room. The low pile ensures softness underfoot as well as an easy-care maintenance routine. Simply machine wash cold on delicate cycle and line dry for quick clean-ups. For optimal performance, we recommend using a rug pad with this area rug. With its unique design and construction, the Lillian Area Rug will be sure to make your home look beautiful!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.