Zoro Homepage

Lillian LLL-2319 Machine Washable Area Rug

  • Mfr # LLL2319-67RD

  • Zoro # G910353378


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Color
Oatmeal, Gray, Dark Blue, Olive, Brown, Rust
Shape
Round
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
0.12 in
Length (In.)
78.74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLL2319-67RD
Zoro #
G910353378
UPC #
889292414845
Country of Origin
Turkey

Dimensions

Pile Height
0.12 in
Length (In.)
78.74 in
Width (In.)
78.74 in
Thickness
0.2 in
Size
6 ft 7 in x 6 ft 7 in

Details

Color
Oatmeal, Gray, Dark Blue, Olive, Brown, Rust
Shape
Round
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Weight
8.61 lb
Includes
Care Label
Features
Machine Washable
Machine Washable
Yes
Durable/Performance Rated
No
Has Fringe
No
High/Low Texture
No
Printed Design
No
Primary Color
Metallic - Silver
Style
Traditional
Outdoor Safe
No
Construction
Machine Woven
Backing
No Backing
High Traffic Compatible
Yes

Description

Introducing the Lillian Area Rug, a traditional style machine-woven masterpiece that will bring any room in your home to life! Crafted from durable polyester fabric, this area rug is designed to handle high traffic areas and is perfect for adding a touch of elegance and style to any room. The low pile ensures softness underfoot as well as an easy-care maintenance routine. Simply machine wash cold on delicate cycle and line dry for quick clean-ups. For optimal performance, we recommend using a rug pad with this area rug. With its unique design and construction, the Lillian Area Rug will be sure to make your home look beautiful!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.