
Lillian LLL-2320 Machine Washable Area Rug
Mfr # LLL2320-23
Zoro # G910353309
product price: $28.59
/eaKey Features
Color
Oatmeal, Dark Blue, Gray, Black, Brown
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
0.12 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LLL2320-23
Zoro #
G910353309
UPC #
889292414876
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.12 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.2 in
Details
Color
Oatmeal, Dark Blue, Gray, Black, Brown
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Shape
Rectangle
Features
Machine Washable
Includes
Care Label
Weight
1.16 lb
Primary Color
Pewter
High/Low Texture
No
Has Fringe
No
Machine Washable
Yes
Outdoor Safe
No
Construction
Machine Woven
Printed Design
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Backing
No Backing
Description
Step into the past with our Lillian Traditional Area Rug. Made in Turkey, this area rug boasts a classic aesthetic that effortlessly complements any home decor style. Constructed with durable polyester using machine woven techniques, it features a low pile that stands up to high-traffic areas with grace and longevity. For the best experience, we recommend pairing this rug with a pad for added comfort and stability. Plus, maintaining its beauty is as easy as tossing it into your washing machine on a cold normal cycle and tumble drying on low heat - no bleach necessary. Add an elegant touch to your living space with our Lillian Traditional Area Rug today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.