
Lillian LLL-2320 Machine Washable Area Rug
Mfr # LLL2320-679
Zoro # G310354852
product price: $187.99
/ea
Free Shipping & Returns
Key Features
Color
Oatmeal, Dark Blue, Gray, Black, Brown
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
0.12 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LLL2320-679
Zoro #
G310354852
UPC #
889292414913
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.12 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.2 in
Details
Color
Oatmeal, Dark Blue, Gray, Black, Brown
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Shape
Rectangle
Weight
11.84 lb
Includes
Care Label
Features
Machine Washable
Outdoor Safe
No
Construction
Machine Woven
Primary Color
Pewter
Durable/Performance Rated
No
High Traffic Compatible
Yes
High/Low Texture
No
Backing
No Backing
Has Fringe
No
Printed Design
No
Machine Washable
Yes
Description
Step into the past with our Lillian Traditional Area Rug. Made in Turkey, this area rug boasts a classic aesthetic that effortlessly complements any home decor style. Constructed with durable polyester using machine woven techniques, it features a low pile that stands up to high-traffic areas with grace and longevity. For the best experience, we recommend pairing this rug with a pad for added comfort and stability. Plus, maintaining its beauty is as easy as tossing it into your washing machine on a cold normal cycle and tumble drying on low heat - no bleach necessary. Add an elegant touch to your living space with our Lillian Traditional Area Rug today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.