Zoro Homepage

Lillian LLL-2321 Machine Washable Area Rug

  • Mfr # LLL2321-67RD

  • Zoro # G410355070


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Color
Oatmeal, Gray, Dark Blue, Rust, Brown
Shape
Round
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
0.12 in
Length (In.)
78.74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLL2321-67RD
Zoro #
G410355070
UPC #
889292415002
Country of Origin
Turkey

Dimensions

Pile Height
0.12 in
Length (In.)
78.74 in
Width (In.)
78.74 in
Size
6 ft 7 in x 6 ft 7 in
Thickness
0.2 in

Details

Color
Oatmeal, Gray, Dark Blue, Rust, Brown
Shape
Round
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Features
Machine Washable
Weight
8.61 lb
Includes
Care Label
High/Low Texture
No
Construction
Machine Woven
Backing
No Backing
Machine Washable
Yes
High Traffic Compatible
Yes
Primary Color
Sterling Grey
Outdoor Safe
No
Durable/Performance Rated
No
Has Fringe
No
Printed Design
No
Style
Traditional

Description

Step into the past with our Lillian Traditional Area Rug. Made in Turkey, this area rug boasts a classic aesthetic that effortlessly complements any home decor style. Constructed with durable polyester using machine woven techniques, it features a low pile that stands up to high-traffic areas with grace and longevity. For the best experience, we recommend pairing this rug with a pad for added comfort and stability. Plus, maintaining its beauty is as easy as tossing it into your washing machine on a cold normal cycle and tumble drying on low heat - no bleach necessary. Add an elegant touch to your living space with our Lillian Traditional Area Rug today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.