Zoro Homepage

Lillian LLL-2322 Machine Washable Area Rug

  • Mfr # LLL2322-2339

  • Zoro # G110355004


product price: $27.79
/ea

Key Features

Color
Gray, Oatmeal, Brown, Olive, Black
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
0.12 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLL2322-2339
Zoro #
G110355004
UPC #
889292415040
Country of Origin
Turkey

Dimensions

Size
2 ft 2 in x 3 ft 9 in
Pile Height
0.12 in
Length (In.)
45.28 in
Width (In.)
25.98 in
Thickness
0.2 in

Details

Color
Gray, Oatmeal, Brown, Olive, Black
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Shape
Rectangle
Features
Machine Washable
Includes
Care Label
Weight
1.63 lb
Has Fringe
No
Primary Color
Warm Grey
High/Low Texture
No
Durable/Performance Rated
No
Backing
No Backing
Printed Design
No
High Traffic Compatible
Yes
Outdoor Safe
No
Machine Washable
Yes
Construction
Machine Woven

Description

This area rug from the Lillian Collection is the perfect way to bring traditional style and sophistication to your home. The machine woven construction is made of high quality polyester that is guaranteed to last for years, even in high traffic areas. Featuring a low pile, this rug is both soft and durable, making it ideal for any living space. Plus, it's easy to care for with a simple machine wash cycle - no need to worry about spills or dirt! Add warmth and character to any room with this beautiful area rug from the Lillian Collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.