Zoro Homepage

Lillian LLL-2322 Machine Washable Area Rug

  • Mfr # LLL2322-2773

  • Zoro # G010354886


product price: $60.19
/ea

Key Features

Color
Gray, Oatmeal, Brown, Olive, Black
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
0.12 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLL2322-2773
Zoro #
G010354886
UPC #
889292415057
Country of Origin
Turkey

Dimensions

Pile Height
0.12 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.2 in
Size
2 ft 7 in x 7 ft 3 in

Details

Color
Gray, Oatmeal, Brown, Olive, Black
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Includes
Care Label
Weight
3.79 lb
Features
Machine Washable
Primary Color
Warm Grey
Has Fringe
No
Construction
Machine Woven
Durable/Performance Rated
No
Backing
No Backing
Outdoor Safe
No
Printed Design
No
Style
Traditional
High Traffic Compatible
Yes
Machine Washable
Yes
High/Low Texture
No

Description

This area rug from the Lillian Collection is the perfect way to bring traditional style and sophistication to your home. The machine woven construction is made of high quality polyester that is guaranteed to last for years, even in high traffic areas. Featuring a low pile, this rug is both soft and durable, making it ideal for any living space. Plus, it's easy to care for with a simple machine wash cycle - no need to worry about spills or dirt! Add warmth and character to any room with this beautiful area rug from the Lillian Collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.