Zoro Homepage

Lillian LLL-2322 Machine Washable Area Rug

  • Mfr # LLL2322-67RD

  • Zoro # G810356141


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Color
Gray, Oatmeal, Brown, Olive, Black
Shape
Round
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
0.12 in
Length (In.)
78.74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLL2322-67RD
Zoro #
G810356141
UPC #
889292415088
Country of Origin
Turkey

Dimensions

Pile Height
0.12 in
Length (In.)
78.74 in
Width (In.)
78.74 in
Size
6 ft 7 in x 6 ft 7 in
Thickness
0.2 in

Details

Color
Gray, Oatmeal, Brown, Olive, Black
Shape
Round
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Weight
8.61 lb
Includes
Care Label
Features
Machine Washable
Durable/Performance Rated
No
Construction
Machine Woven
Has Fringe
No
Style
Traditional
Printed Design
No
High/Low Texture
No
Machine Washable
Yes
High Traffic Compatible
Yes
Backing
No Backing
Primary Color
Warm Grey
Outdoor Safe
No

Description

This area rug from the Lillian Collection is the perfect way to bring traditional style and sophistication to your home. The machine woven construction is made of high quality polyester that is guaranteed to last for years, even in high traffic areas. Featuring a low pile, this rug is both soft and durable, making it ideal for any living space. Plus, it's easy to care for with a simple machine wash cycle - no need to worry about spills or dirt! Add warmth and character to any room with this beautiful area rug from the Lillian Collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.