Zoro Homepage

Lillian LLL-2323 Machine Washable Area Rug

  • Mfr # LLL2323-2773

  • Zoro # G110355868


product price: $60.19
/ea

Key Features

Color
Oatmeal, Gray, Dark Blue, Brown, Black, Olive
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
0.12 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLL2323-2773
Zoro #
G110355868
UPC #
889292415132
Country of Origin
Turkey

Dimensions

Pile Height
0.12 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.2 in
Size
2 ft 7 in x 7 ft 3 in

Details

Color
Oatmeal, Gray, Dark Blue, Brown, Black, Olive
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Features
Machine Washable
Includes
Care Label
Weight
3.79 lb
Construction
Machine Woven
Primary Color
Pewter
Outdoor Safe
No
Durable/Performance Rated
No
Has Fringe
No
Printed Design
No
High/Low Texture
No
Backing
No Backing
High Traffic Compatible
Yes
Machine Washable
Yes
Style
Traditional

Description

Elevate your home decor with this traditional Lillian area rug. Featuring a low pile and machine woven construction, this rug is perfect for high traffic areas and will last for years to come. Made of polyester in Turkey, this rug provides a stylish yet durable addition to any space. For best results, pair with a non-slip rug pad not included. Easy to clean, simply do not bleach. Bring classic style into your home today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.