
Lillian LLL-2323 Machine Washable Area Rug
Mfr # LLL2323-679
Zoro # G210355812
product price: $184.99
/ea
Free Shipping & Returns
Key Features
Color
Oatmeal, Gray, Dark Blue, Brown, Black, Olive
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
0.12 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LLL2323-679
Zoro #
G210355812
UPC #
889292415156
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.12 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.2 in
Details
Color
Oatmeal, Gray, Dark Blue, Brown, Black, Olive
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
11.84 lb
Features
Machine Washable
High/Low Texture
No
High Traffic Compatible
Yes
Machine Washable
Yes
Has Fringe
No
Construction
Machine Woven
Durable/Performance Rated
No
Primary Color
Pewter
Backing
No Backing
Outdoor Safe
No
Printed Design
No
Description
Elevate your home decor with this traditional Lillian area rug. Featuring a low pile and machine woven construction, this rug is perfect for high traffic areas and will last for years to come. Made of polyester in Turkey, this rug provides a stylish yet durable addition to any space. For best results, pair with a non-slip rug pad not included. Easy to clean, simply do not bleach. Bring classic style into your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.