
Lillian LLL-2323 Machine Washable Area Rug
Mfr # LLL2323-9212
Zoro # G210355874
product price: $379.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Oatmeal, Gray, Dark Blue, Brown, Black, Olive
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
0.12 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LLL2323-9212
Zoro #
G210355874
UPC #
889292415170
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft 4 in
Pile Height
0.12 in
Length (In.)
147.64 in
Width (In.)
110.24 in
Thickness
0.2 in
Details
Color
Oatmeal, Gray, Dark Blue, Brown, Black, Olive
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Shape
Rectangle
Weight
22.61 lb
Includes
Care Label
Features
Machine Washable
Outdoor Safe
No
Machine Washable
Yes
Durable/Performance Rated
No
Construction
Machine Woven
Backing
No Backing
Printed Design
No
High/Low Texture
No
High Traffic Compatible
Yes
Primary Color
Pewter
Has Fringe
No
Description
Elevate your home decor with this traditional Lillian area rug. Featuring a low pile and machine woven construction, this rug is perfect for high traffic areas and will last for years to come. Made of polyester in Turkey, this rug provides a stylish yet durable addition to any space. For best results, pair with a non-slip rug pad not included. Easy to clean, simply do not bleach. Bring classic style into your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.