Zoro Homepage

Lillian LLL-2324 Machine Washable Area Rug

  • Mfr # LLL2324-67RD

  • Zoro # G310355736


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Color
Gray, Oatmeal, Rust, Brown, Dark Blue, Olive
Shape
Round
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
0.12 in
Length (In.)
78.74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLL2324-67RD
Zoro #
G310355736
UPC #
889292415248
Country of Origin
Turkey

Dimensions

Pile Height
0.12 in
Length (In.)
78.74 in
Width (In.)
78.74 in
Thickness
0.2 in
Size
6 ft 7 in x 6 ft 7 in

Details

Color
Gray, Oatmeal, Rust, Brown, Dark Blue, Olive
Shape
Round
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Features
Machine Washable
Includes
Care Label
Weight
8.61 lb
High/Low Texture
No
Has Fringe
No
Machine Washable
Yes
High Traffic Compatible
Yes
Durable/Performance Rated
No
Printed Design
No
Outdoor Safe
No
Style
Traditional
Construction
Machine Woven
Backing
No Backing
Primary Color
Ash

Description

The Lillian area rug is the perfect addition to your traditional home decor. The polyester construction provides you with a high-traffic, low-pile surface that can handle the wear and tear of everyday life. Its intricate design elements bring a unique touch of elegance to your living space. This machine woven rug is crafted in Turkey with attention to detail and superior craftsmanship for lasting quality. For optimal care and maintenance, it is recommended to use a rug pad and machine wash cold on normal cycle - no bleaching or tumble drying on low heat. Add this beautiful piece of art to your home today!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.