Zoro Homepage

Lillian LLL-2325 Machine Washable Area Rug

  • Mfr # LLL2325-2339

  • Zoro # G810356899


product price: $16.69
/ea

Key Features

Size
2 ft 2 in x 3 ft 9 in
Color
Oatmeal, Gray, Brown, Dark Blue, Rust, Olive
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
0.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLL2325-2339
Zoro #
G810356899
UPC #
889292415286
Country of Origin
Turkey

Dimensions

Size
2 ft 2 in x 3 ft 9 in
Pile Height
0.12 in
Length (In.)
45.28 in
Width (In.)
25.98 in
Thickness
0.2 in

Details

Color
Oatmeal, Gray, Brown, Dark Blue, Rust, Olive
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Shape
Rectangle
Features
Machine Washable
Weight
1.63 lb
Includes
Care Label
Durable/Performance Rated
No
Backing
No Backing
High/Low Texture
No
Primary Color
Off-White
Outdoor Safe
No
Construction
Machine Woven
Machine Washable
Yes
Has Fringe
No
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Printed Design
No

Description

Bring traditional style and comfort to your living space with the Lillian area rug. This machine woven rug is made of polyester, making it an ideal choice for areas that receive a lot of foot traffic. Perfect for adding a classic touch to any room in your home, this low pile rug will provide you with years of comfort and enjoyment. Made in Turkey, the Lillian area rug is easy to care for - simply do not bleach! For best results, pair with a non-slip rug pad sold separately.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.