
Lillian LLL-2326 Machine Washable Area Rug
Mfr # LLL2326-679
Zoro # G810357186
product price: $187.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Dark Blue, Gray, Oatmeal, Brown
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
0.12 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LLL2326-679
Zoro #
G810357186
UPC #
889292415392
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.12 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.2 in
Details
Color
Black, Dark Blue, Gray, Oatmeal, Brown
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Shape
Rectangle
Weight
11.84 lb
Includes
Care Label
Features
Machine Washable
Backing
No Backing
Outdoor Safe
No
Machine Washable
Yes
Construction
Machine Woven
Printed Design
No
High/Low Texture
No
Has Fringe
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Description
Introducing the Lillian collection, an enticing blend of tradition and modernity. This exquisite area rug, machine woven in Turkey, offers durability and elegance with its low pile polyester construction, perfect for high-traffic areas in your home. Its traditional style seamlessly merges with any decor style, creating an alluring focal point in your living space. For optimal performance and longevity, we recommend using this rug with a pad. Maintenance is a breeze as this rug is machine washable on a normal cold cycle and can be tumble dried on low heat - no bleach necessary. The Lillian rug adds a touch of sophistication to your home while providing practical functionality.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.