
Lillian LLL-2327 Machine Washable Area Rug
Mfr # LLL2327-23
Zoro # G110356889
product price: $30.85
/eaKey Features
Color
Gray, Oatmeal, Dark Blue, Brown, Olive
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
0.12 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LLL2327-23
Zoro #
G110356889
UPC #
889292415439
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.12 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.2 in
Details
Color
Gray, Oatmeal, Dark Blue, Brown, Olive
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Features
Machine Washable
Weight
1.16 lb
High/Low Texture
No
Backing
No Backing
Outdoor Safe
No
Printed Design
No
Machine Washable
Yes
Construction
Machine Woven
Primary Color
Ash
High Traffic Compatible
Yes
Has Fringe
No
Durable/Performance Rated
No
Description
The Lillian area rug brings traditional style and classic charm to your living space. Crafted with polyester, this beautiful rug is designed for long-lasting use and durability. The machine-woven construction ensures a low pile that won't fray over time, making it ideal for high traffic areas. And because it's made in Turkey, you can be sure of its quality and craftsmanship. For best results, pair this rug with a rug pad to help protect the fibers against wear and tear. To keep your Lillian looking its best, simply machine wash cold on normal cycle, then tumble dry on low heat.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.