Zoro Homepage

Lillian LLL-2327 Machine Washable Area Rug

  • Mfr # LLL2327-2773

  • Zoro # G010357009


product price: $52.29
/ea

Key Features

Color
Gray, Oatmeal, Dark Blue, Brown, Olive
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
0.12 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLL2327-2773
Zoro #
G010357009
UPC #
889292415453
Country of Origin
Turkey

Dimensions

Pile Height
0.12 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Size
2 ft 7 in x 7 ft 3 in
Thickness
0.2 in

Details

Color
Gray, Oatmeal, Dark Blue, Brown, Olive
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Features
Machine Washable
Weight
3.79 lb
Includes
Care Label
Construction
Machine Woven
Outdoor Safe
No
High/Low Texture
No
Machine Washable
Yes
Style
Traditional
Primary Color
Ash
Has Fringe
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Printed Design
No
Backing
No Backing

Description

The Lillian area rug brings traditional style and classic charm to your living space. Crafted with polyester, this beautiful rug is designed for long-lasting use and durability. The machine-woven construction ensures a low pile that won't fray over time, making it ideal for high traffic areas. And because it's made in Turkey, you can be sure of its quality and craftsmanship. For best results, pair this rug with a rug pad to help protect the fibers against wear and tear. To keep your Lillian looking its best, simply machine wash cold on normal cycle, then tumble dry on low heat.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.