
Lillian LLL-2327 Machine Washable Area Rug
Mfr # LLL2327-9212
Zoro # G910358243
product price: $398.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Gray, Oatmeal, Dark Blue, Brown, Olive
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
0.12 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LLL2327-9212
Zoro #
G910358243
UPC #
889292415491
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft 4 in
Pile Height
0.12 in
Length (In.)
147.64 in
Width (In.)
110.24 in
Thickness
0.2 in
Details
Color
Gray, Oatmeal, Dark Blue, Brown, Olive
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Shape
Rectangle
Weight
22.61 lb
Includes
Care Label
Features
Machine Washable
High/Low Texture
No
Construction
Machine Woven
High Traffic Compatible
Yes
Outdoor Safe
No
Machine Washable
Yes
Durable/Performance Rated
No
Printed Design
No
Has Fringe
No
Primary Color
Ash
Backing
No Backing
Description
The Lillian area rug brings traditional style and classic charm to your living space. Crafted with polyester, this beautiful rug is designed for long-lasting use and durability. The machine-woven construction ensures a low pile that won't fray over time, making it ideal for high traffic areas. And because it's made in Turkey, you can be sure of its quality and craftsmanship. For best results, pair this rug with a rug pad to help protect the fibers against wear and tear. To keep your Lillian looking its best, simply machine wash cold on normal cycle, then tumble dry on low heat.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.