
Lillian LLL-2328 Machine Washable Area Rug
Mfr # LLL2328-9212
Zoro # G110357831
product price: $360.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Oatmeal, Gray, Dark Blue, Brown, Olive
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
0.12 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LLL2328-9212
Zoro #
G110357831
UPC #
889292415576
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft 4 in
Pile Height
0.12 in
Length (In.)
147.64 in
Width (In.)
110.24 in
Thickness
0.2 in
Details
Color
Oatmeal, Gray, Dark Blue, Brown, Olive
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Shape
Rectangle
Features
Machine Washable
Includes
Care Label
Weight
22.61 lb
High Traffic Compatible
Yes
Durable/Performance Rated
No
Construction
Machine Woven
Backing
No Backing
Primary Color
Ash
Has Fringe
No
Outdoor Safe
No
Printed Design
No
Machine Washable
Yes
High/Low Texture
No
Description
Step into the world of tradition with the Lillian Collection area rug. This piece, beautifully machine-woven in Turkey, boasts a low pile construction that stands up to high traffic areas in your home. Made from resilient polyester, this rug provides both comfort and durability, ensuring it stays beautiful for years to come. To keep it looking its best, simply spot clean it with mild detergent as needed. For an enhanced experience and added safety, we recommend using this area rug with a rug pad. Perfect for adding warmth and style to any room!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.