Zoro Homepage

Lillian LLL-2329 Machine Washable Area Rug

  • Mfr # LLL2329-67RD

  • Zoro # G910358021


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Color
Gray, Oatmeal, Brown, Rust, Dark Blue, Olive
Shape
Round
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
0.12 in
Length (In.)
78.74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLL2329-67RD
Zoro #
G910358021
UPC #
889292415644
Country of Origin
Turkey

Dimensions

Pile Height
0.12 in
Length (In.)
78.74 in
Width (In.)
78.74 in
Size
6 ft 7 in x 6 ft 7 in
Thickness
0.2 in

Details

Color
Gray, Oatmeal, Brown, Rust, Dark Blue, Olive
Shape
Round
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Weight
8.61 lb
Includes
Care Label
Features
Machine Washable
Machine Washable
Yes
Outdoor Safe
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Backing
No Backing
Style
Traditional
Primary Color
Ash
Printed Design
No
Has Fringe
No
Construction
Machine Woven
High/Low Texture
No

Description

Step into the world of tradition with the Lillian Collection area rug. This piece, beautifully machine-woven in Turkey, boasts a low pile construction that stands up to high traffic areas in your home. Made from resilient polyester, this rug provides both comfort and durability, ensuring it stays beautiful for years to come. To keep it looking its best, simply spot clean it with mild detergent as needed. For an enhanced experience and added safety, we recommend using this area rug with a rug pad. Perfect for adding warmth and style to any room!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.