
Lillian LLL-2329 Machine Washable Area Rug
Mfr # LLL2329-710102
Zoro # G910358014
product price: $213.99
/ea
Free Shipping & Returns
Key Features
Color
Gray, Oatmeal, Brown, Rust, Dark Blue, Olive
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
0.12 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LLL2329-710102
Zoro #
G910358014
UPC #
889292422567
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.12 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.2 in
Details
Color
Gray, Oatmeal, Brown, Rust, Dark Blue, Olive
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
15.76 lb
Features
Machine Washable
Primary Color
Ash
Printed Design
No
Has Fringe
No
Outdoor Safe
No
Construction
Machine Woven
High Traffic Compatible
Yes
Backing
No Backing
High/Low Texture
No
Machine Washable
Yes
Durable/Performance Rated
No
Description
Step into the world of tradition with the Lillian Collection area rug. This piece, beautifully machine-woven in Turkey, boasts a low pile construction that stands up to high traffic areas in your home. Made from resilient polyester, this rug provides both comfort and durability, ensuring it stays beautiful for years to come. To keep it looking its best, simply spot clean it with mild detergent as needed. For an enhanced experience and added safety, we recommend using this area rug with a rug pad. Perfect for adding warmth and style to any room!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.