Zoro Homepage

Lillian LLL-2330 Machine Washable Area Rug

  • Mfr # LLL2330-67RD

  • Zoro # G710358931


product price: $80.39
/ea
Free Shipping & Returns

Key Features

Color
Gray, Oatmeal, Brown, Dark Blue, Rust, Olive
Shape
Round
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
0.12 in
Length (In.)
78.74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLL2330-67RD
Zoro #
G710358931
UPC #
889292415729
Country of Origin
Turkey

Dimensions

Pile Height
0.12 in
Length (In.)
78.74 in
Width (In.)
78.74 in
Thickness
0.2 in
Size
6 ft 7 in x 6 ft 7 in

Details

Color
Gray, Oatmeal, Brown, Dark Blue, Rust, Olive
Shape
Round
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Weight
8.61 lb
Includes
Care Label
Features
Machine Washable
Outdoor Safe
No
High Traffic Compatible
Yes
Printed Design
No
High/Low Texture
No
Has Fringe
No
Construction
Machine Woven
Backing
No Backing
Primary Color
Ash
Style
Traditional
Machine Washable
Yes
Durable/Performance Rated
No

Description

The Lillian area rug adds an elegant and timeless touch to any room in your home. This traditional style rug is crafted with high-quality polyester in Turkey, featuring a machine woven construction for durability and longevity. The low pile height makes it perfect for high-traffic areas, while also providing a soft and comfortable feel to your feet. Plus, this area rug comes with easy care instructions that allow you to keep it looking its best - simply machine wash cold on normal cycle, tumble dry low heat and do not bleach. For added safety, we recommend using a rug pad sold separately. Bring the beauty of tradition into your home with this beautiful area rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.