
Lillian LLL-2331 Machine Washable Area Rug
Mfr # LLL2331-679
Zoro # G410358989
product price: $188.99
/ea
Free Shipping & Returns
Key Features
Color
Gray, Oatmeal, Rust, Brown, Dark Blue
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
0.12 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LLL2331-679
Zoro #
G410358989
UPC #
889292448543
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0.12 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
0.2 in
Details
Color
Gray, Oatmeal, Rust, Brown, Dark Blue
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Shape
Rectangle
Weight
11.84 lb
Features
Machine Washable
Includes
Care Label
Backing
No Backing
Primary Color
Light Grey
High/Low Texture
No
High Traffic Compatible
Yes
Construction
Machine Woven
Outdoor Safe
No
Has Fringe
No
Machine Washable
Yes
Printed Design
No
Durable/Performance Rated
No
Description
Introducing the Lillian Area Rug, a perfect blend of traditional style and modern convenience. Designed to withstand high traffic areas in your home, this rug is machine woven in Turkey from durable polyester for lasting resilience. The low pile height offers easy maintenance and a sleek profile. It is highly recommended to use it with a rug pad for optimal performance and extended longevity. Furthermore, caring for the Lillian area rug is as effortless as it gets - just pop it in the machine on a cold normal cycle when needed, tumble dry on low heat and avoid bleaching to keep its charming design vibrant and fresh.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.