Zoro Homepage

Lillian LLL-2331 Machine Washable Area Rug

  • Mfr # LLL2331-67RD

  • Zoro # G210359032


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Color
Gray, Oatmeal, Rust, Brown, Dark Blue
Shape
Round
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
0.12 in
Length (In.)
78.74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLL2331-67RD
Zoro #
G210359032
UPC #
889292448550
Country of Origin
Turkey

Dimensions

Pile Height
0.12 in
Length (In.)
78.74 in
Width (In.)
78.74 in
Thickness
0.2 in
Size
6 ft 7 in x 6 ft 7 in

Details

Color
Gray, Oatmeal, Rust, Brown, Dark Blue
Shape
Round
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Includes
Care Label
Features
Machine Washable
Weight
8.61 lb
Printed Design
No
Machine Washable
Yes
Style
Traditional
Outdoor Safe
No
Durable/Performance Rated
No
Construction
Machine Woven
Primary Color
Light Grey
High Traffic Compatible
Yes
Has Fringe
No
Backing
No Backing
High/Low Texture
No

Description

Introducing the Lillian Area Rug, a perfect blend of traditional style and modern convenience. Designed to withstand high traffic areas in your home, this rug is machine woven in Turkey from durable polyester for lasting resilience. The low pile height offers easy maintenance and a sleek profile. It is highly recommended to use it with a rug pad for optimal performance and extended longevity. Furthermore, caring for the Lillian area rug is as effortless as it gets - just pop it in the machine on a cold normal cycle when needed, tumble dry on low heat and avoid bleaching to keep its charming design vibrant and fresh.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.