Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lillian LLL-2332 Machine Washable Area Rug

  • Mfr # LLL2332-2773

  • Zoro # G410358859


product price: $35.15
/ea

Key Features

Color
Gray, Oatmeal, Brown, Rust, Dark Blue
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
0.12 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLL2332-2773
Zoro #
G410358859
UPC #
889292448611
Country of Origin
Turkey

Dimensions

Pile Height
0.12 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.2 in
Size
2 ft 7 in x 7 ft 3 in

Details

Color
Gray, Oatmeal, Brown, Rust, Dark Blue
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Includes
Care Label
Weight
3.79 lb
Features
Machine Washable
Backing
No Backing
Machine Washable
Yes
High Traffic Compatible
Yes
Construction
Machine Woven
Durable/Performance Rated
No
Outdoor Safe
No
Primary Color
Ash
Style
Traditional
Has Fringe
No
High/Low Texture
No
Printed Design
No

Description

Experience the classic elegance of our Lillian area rug. This traditional Turkish masterpiece is constructed from durable polyester and machine-woven for a precise design that withstands high traffic areas with ease. Its low pile makes it easy to maintain, while its rich, timeless pattern adds a layer of sophistication to any room. For optimal use, we recommend pairing it with a rug pad for added stability and comfort. Cleaning this magnificent piece is as simple as a regular cycle in your washing machine, followed by tumble drying on low heat - no bleach necessary. Spruce up your living space with the enduring beauty of our Lillian area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.