Zoro Homepage

Lillian LLL-2332 Machine Washable Area Rug

  • Mfr # LLL2332-67RD

  • Zoro # G810360094


product price: $80.39
/ea
Free Shipping & Returns

Key Features

Color
Gray, Oatmeal, Brown, Rust, Dark Blue
Shape
Round
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
0.12 in
Length (In.)
78.74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLL2332-67RD
Zoro #
G810360094
UPC #
889292448642
Country of Origin
Turkey

Dimensions

Pile Height
0.12 in
Length (In.)
78.74 in
Width (In.)
78.74 in
Thickness
0.2 in
Size
6 ft 7 in x 6 ft 7 in

Details

Color
Gray, Oatmeal, Brown, Rust, Dark Blue
Shape
Round
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Weight
8.61 lb
Features
Machine Washable
Includes
Care Label
Printed Design
No
Durable/Performance Rated
No
Outdoor Safe
No
High/Low Texture
No
Machine Washable
Yes
Style
Traditional
Backing
No Backing
Construction
Machine Woven
High Traffic Compatible
Yes
Has Fringe
No
Primary Color
Ash

Description

Experience the classic elegance of our Lillian area rug. This traditional Turkish masterpiece is constructed from durable polyester and machine-woven for a precise design that withstands high traffic areas with ease. Its low pile makes it easy to maintain, while its rich, timeless pattern adds a layer of sophistication to any room. For optimal use, we recommend pairing it with a rug pad for added stability and comfort. Cleaning this magnificent piece is as simple as a regular cycle in your washing machine, followed by tumble drying on low heat - no bleach necessary. Spruce up your living space with the enduring beauty of our Lillian area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.