
Lillian LLL-2333 Machine Washable Area Rug
Mfr # LLL2333-2339
Zoro # G910360130
product price: $27.69
/eaKey Features
Color
Gray, Oatmeal, Brown, Rust, Dark Blue
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
0.12 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LLL2333-2339
Zoro #
G910360130
UPC #
889292448697
Country of Origin
Turkey
Dimensions
Size
2 ft 2 in x 3 ft 9 in
Pile Height
0.12 in
Length (In.)
45.28 in
Width (In.)
25.98 in
Thickness
0.2 in
Details
Color
Gray, Oatmeal, Brown, Rust, Dark Blue
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Shape
Rectangle
Weight
1.63 lb
Features
Machine Washable
Includes
Care Label
Construction
Machine Woven
High Traffic Compatible
Yes
High/Low Texture
No
Primary Color
Ash
Durable/Performance Rated
No
Machine Washable
Yes
Printed Design
No
Has Fringe
No
Backing
No Backing
Outdoor Safe
No
Description
Experience the classic elegance of our Lillian area rug. This traditional Turkish masterpiece is constructed from durable polyester and machine-woven for a precise design that withstands high traffic areas with ease. Its low pile makes it easy to maintain, while its rich, timeless pattern adds a layer of sophistication to any room. For optimal use, we recommend pairing it with a rug pad for added stability and comfort. Cleaning this magnificent piece is as simple as a regular cycle in your washing machine, followed by tumble drying on low heat - no bleach necessary. Spruce up your living space with the enduring beauty of our Lillian area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.