
Lillian LLL-2333 Machine Washable Area Rug
Mfr # LLL2333-710102
Zoro # G110359897
product price: $214.99
/ea
Free Shipping & Returns
Key Features
Color
Gray, Oatmeal, Brown, Rust, Dark Blue
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
0.12 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LLL2333-710102
Zoro #
G110359897
UPC #
889292448741
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft
Pile Height
0.12 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
0.2 in
Details
Color
Gray, Oatmeal, Brown, Rust, Dark Blue
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Features
Machine Washable
Weight
15.76 lb
Machine Washable
Yes
High/Low Texture
No
Has Fringe
No
Backing
No Backing
Outdoor Safe
No
Printed Design
No
Construction
Machine Woven
Primary Color
Ash
High Traffic Compatible
Yes
Durable/Performance Rated
No
Description
Experience the classic elegance of our Lillian area rug. This traditional Turkish masterpiece is constructed from durable polyester and machine-woven for a precise design that withstands high traffic areas with ease. Its low pile makes it easy to maintain, while its rich, timeless pattern adds a layer of sophistication to any room. For optimal use, we recommend pairing it with a rug pad for added stability and comfort. Cleaning this magnificent piece is as simple as a regular cycle in your washing machine, followed by tumble drying on low heat - no bleach necessary. Spruce up your living space with the enduring beauty of our Lillian area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.