Zoro Homepage

Lillian LLL-2334 Machine Washable Area Rug

  • Mfr # LLL2334-67RD

  • Zoro # G210360045


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Color
Oatmeal, Gray, Black, Dark Blue, Brown
Shape
Round
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.12 in
Length (In.)
78.74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLL2334-67RD
Zoro #
G210360045
UPC #
889292516914
Country of Origin
Turkey

Dimensions

Pile Height
0.12 in
Length (In.)
78.74 in
Width (In.)
78.74 in
Size
6 ft 7 in x 6 ft 7 in
Thickness
0.2 in

Details

Color
Oatmeal, Gray, Black, Dark Blue, Brown
Shape
Round
Material
Face: 100% Polyester; Warp: 100% Cotton
Includes
Care Label
Features
Machine Washable
Weight
8.61 lb
Durable/Performance Rated
No
Machine Washable
Yes
Style
Traditional
Primary Color
Slate
Printed Design
No
High/Low Texture
No
Outdoor Safe
No
Backing
No Backing
Construction
Machine Woven
High Traffic Compatible
Yes
Has Fringe
No

Description

Introducing the Lillian area rug, a timeless piece of traditional design that will bring a classic touch to your home. This machine-woven polyester rug is soft to the touch and designed with low pile for high traffic areas, making it perfect for any room in your house. The luxurious look and feel of this area rug is enhanced by its construction in Turkey, and we recommend pairing it with a rug pad for extra comfort. Plus, with easy care instructions including machine washing on a cold cycle and tumble drying on low heat, you'll have no problem keeping this area rug looking like new. Add the Lillian area rug to your home today for an elegant atmosphere that will never go out of style!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.