
Lillian LLL-2335 Machine Washable Area Rug
Mfr # LLL2335-2339
Zoro # G210359810
product price: $27.79
/eaKey Features
Color
Oatmeal, Gray, Brown, Dark Blue, Black
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.12 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LLL2335-2339
Zoro #
G210359810
UPC #
889292516969
Country of Origin
Turkey
Dimensions
Size
2 ft 2 in x 3 ft 9 in
Pile Height
0.12 in
Length (In.)
45.28 in
Width (In.)
25.98 in
Thickness
0.2 in
Details
Color
Oatmeal, Gray, Brown, Dark Blue, Black
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Includes
Care Label
Weight
1.63 lb
Features
Machine Washable
Backing
No Backing
Printed Design
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Machine Washable
Yes
Construction
Machine Woven
Has Fringe
No
Outdoor Safe
No
Primary Color
Ash
High/Low Texture
No
Description
Introducing the Lillian area rug, a timeless piece of traditional design that will bring a classic touch to your home. This machine-woven polyester rug is soft to the touch and designed with low pile for high traffic areas, making it perfect for any room in your house. The luxurious look and feel of this area rug is enhanced by its construction in Turkey, and we recommend pairing it with a rug pad for extra comfort. Plus, with easy care instructions including machine washing on a cold cycle and tumble drying on low heat, you'll have no problem keeping this area rug looking like new. Add the Lillian area rug to your home today for an elegant atmosphere that will never go out of style!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.