Zoro Homepage

Lillian LLL-2337 Machine Washable Area Rug

  • Mfr # LLL2337-2773

  • Zoro # G710360927


product price: $60.25
/ea

Key Features

Color
Oatmeal, Dark Blue
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.12 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLL2337-2773
Zoro #
G710360927
UPC #
889292517157
Country of Origin
Turkey

Dimensions

Pile Height
0.12 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Size
2 ft 7 in x 7 ft 3 in
Thickness
0.2 in

Details

Color
Oatmeal, Dark Blue
Shape
Runner
Material
Face: 100% Polyester; Warp: 100% Cotton
Features
Machine Washable
Weight
3.79 lb
Includes
Care Label
Machine Washable
Yes
High/Low Texture
No
Outdoor Safe
No
Style
Modern
Primary Color
Off-White
Has Fringe
No
Backing
No Backing
Construction
Machine Woven
Printed Design
No
High Traffic Compatible
Yes
Durable/Performance Rated
No

Description

This Lillian area rug adds an air of modern style to any room. It features a low-pile construction that is perfect for high-traffic areas, making it an ideal choice for busy households. The machine woven construction ensures lasting durability and is crafted from polyester for added softness and comfort. This rug will look great in living rooms, hallways, bedrooms, or any other space in need of a stylish touch. Made in Turkey and easy to care for?just avoid bleach when cleaning?the Lillian area rug also requires the use of a rug pad sold separately for added stability and protection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.