
Lillian LLL-2338 Machine Washable Area Rug
Mfr # LLL2338-23
Zoro # G910360789
product price: $30.79
/eaKey Features
Color
Oatmeal, Rust, Dark Blue, Brown, Olive
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.12 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LLL2338-23
Zoro #
G910360789
UPC #
889292517225
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.12 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.2 in
Details
Color
Oatmeal, Rust, Dark Blue, Brown, Olive
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Weight
1.16 lb
Includes
Care Label
Features
Machine Washable
Durable/Performance Rated
No
Printed Design
No
Has Fringe
No
Outdoor Safe
No
Backing
No Backing
Primary Color
Light Grey
Machine Washable
Yes
High/Low Texture
No
Construction
Machine Woven
High Traffic Compatible
Yes
Description
This modern Lillian area rug adds a touch of contemporary elegance to any room. Hand-crafted in Turkey with premium polyester, this durable and low pile rug is perfect for busy areas like the living room or hallway. Its plush texture provides comfort and warmth underfoot, while its machine woven construction ensures long lasting durability. The rug's low pile also makes it easy to clean - just machine wash cold on normal cycle and tumble dry low heat. For extra protection, use with a rug pad not included. Transform your home into an inviting space today with the stylish Lillian area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.