Zoro Homepage

Lillian LLL-2338 Machine Washable Area Rug

  • Mfr # LLL2338-2773

  • Zoro # G410361064


product price: $60.19
/ea

Key Features

Size
2 ft 7 in x 7 ft 3 in
Color
Oatmeal, Rust, Dark Blue, Brown, Olive
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LLL2338-2773
Zoro #
G410361064
UPC #
889292517249
Country of Origin
Turkey

Dimensions

Size
2 ft 7 in x 7 ft 3 in
Pile Height
0.12 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.2 in

Details

Color
Oatmeal, Rust, Dark Blue, Brown, Olive
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Runner
Features
Machine Washable
Weight
3.79 lb
Includes
Care Label
Printed Design
No
Machine Washable
Yes
Durable/Performance Rated
No
Backing
No Backing
High/Low Texture
No
Outdoor Safe
No
Construction
Machine Woven
High Traffic Compatible
Yes
Has Fringe
No
Primary Color
Light Grey

Description

This modern Lillian area rug adds a touch of contemporary elegance to any room. Hand-crafted in Turkey with premium polyester, this durable and low pile rug is perfect for busy areas like the living room or hallway. Its plush texture provides comfort and warmth underfoot, while its machine woven construction ensures long lasting durability. The rug's low pile also makes it easy to clean - just machine wash cold on normal cycle and tumble dry low heat. For extra protection, use with a rug pad not included. Transform your home into an inviting space today with the stylish Lillian area rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.