
Lily LYI-2300 Performance Rated Area Rug
Mfr # LYI2300-1014
Zoro # G710355954
product price: $797.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Light Beige, Off-White, Gray, Light Slate
Style
Modern
Material
Face: 100% Recycled PET Yarn
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LYI2300-1014
Zoro #
G710355954
UPC #
889292359832
Country of Origin
India
Dimensions
Size
10 ft x 14 ft
Pile Height
0 in
Length (In.)
168 in
Width (In.)
120 in
Thickness
0.19 in
Details
Color
Light Beige, Off-White, Gray, Light Slate
Style
Modern
Material
Face: 100% Recycled PET Yarn
Shape
Rectangle
Includes
Care Label
Weight
30.8 lb
Features
Performance Rated
Backing
No Backing
Construction
Hand Woven
High/Low Texture
No
Sustainable
Made with Recycled Materials
Machine Washable
No
Durable/Performance Rated
Yes
Printed Design
No
Sub Style
Minimalist
High Traffic Compatible
Yes
Outdoor Safe
No
Has Fringe
Yes
Description
This Lily area rug is a beautiful and modern addition to your home. The Recycled PET Yarn construction is both eco-friendly and durable. Its hand-woven construction makes it a unique piece that will stand the test of time, while its no pile design ensures easy maintenance. Place this stylish rug in any room of your home for an instant upgrade - just don't forget to add the recommended rug pad for extra cushioning! Made in India, this area rug is perfect for those who want contemporary style and effortless care. Spot clean only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.