Lily LYI-2300 Performance Rated Area Rug

  • Mfr # LYI2300-1215

  • Zoro # G910356003


product price: $1,028.99
/ea
Additional $110.00 delivery surcharge applies per item.
See details

Key Features

Color
Light Beige, Off-White, Gray, Light Slate
Style
Modern
Material
Face: 100% Recycled PET Yarn
Pile Height
0 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LYI2300-1215
Zoro #
G910356003
UPC #
889292359849
Country of Origin
India

Dimensions

Size
12 ft x 15 ft
Pile Height
0 in
Length (In.)
180 in
Width (In.)
144 in
Thickness
0.19 in

Details

Color
Light Beige, Off-White, Gray, Light Slate
Style
Modern
Material
Face: 100% Recycled PET Yarn
Shape
Rectangle
Weight
39.6 lb
Includes
Care Label
Features
Performance Rated
Machine Washable
No
Sub Style
Minimalist
High/Low Texture
No
Outdoor Safe
No
Has Fringe
Yes
Durable/Performance Rated
Yes
Sustainable
Made with Recycled Materials
Construction
Hand Woven
High Traffic Compatible
Yes
Printed Design
No
Backing
No Backing

Description

This Lily area rug is a beautiful and modern addition to your home. The Recycled PET Yarn construction is both eco-friendly and durable. Its hand-woven construction makes it a unique piece that will stand the test of time, while its no pile design ensures easy maintenance. Place this stylish rug in any room of your home for an instant upgrade - just don't forget to add the recommended rug pad for extra cushioning! Made in India, this area rug is perfect for those who want contemporary style and effortless care. Spot clean only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.