
Lily LYI-2300 Performance Rated Area Rug
Mfr # LYI2300-23
Zoro # G610355788
product price: $38.79
/eaKey Features
Color
Light Beige, Off-White, Gray, Light Slate
Style
Modern
Material
Face: 100% Recycled PET Yarn
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LYI2300-23
Zoro #
G610355788
UPC #
889292359863
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.19 in
Details
Color
Light Beige, Off-White, Gray, Light Slate
Style
Modern
Material
Face: 100% Recycled PET Yarn
Shape
Rectangle
Weight
1.32 lb
Features
Performance Rated
Includes
Care Label
Sub Style
Minimalist
Printed Design
No
High/Low Texture
No
Outdoor Safe
No
Construction
Hand Woven
Machine Washable
No
High Traffic Compatible
Yes
Backing
No Backing
Has Fringe
Yes
Durable/Performance Rated
Yes
Sustainable
Made with Recycled Materials
Description
This Lily area rug is a beautiful and modern addition to your home. The Recycled PET Yarn construction is both eco-friendly and durable. Its hand-woven construction makes it a unique piece that will stand the test of time, while its no pile design ensures easy maintenance. Place this stylish rug in any room of your home for an instant upgrade - just don't forget to add the recommended rug pad for extra cushioning! Made in India, this area rug is perfect for those who want contemporary style and effortless care. Spot clean only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.