Zoro Homepage

Lily LYI-2300 Performance Rated Area Rug

  • Mfr # LYI2300-268

  • Zoro # G910355761


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Color
Light Beige, Off-White, Gray, Light Slate
Shape
Runner
Material
Face: 100% Recycled PET Yarn
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LYI2300-268
Zoro #
G910355761
UPC #
889292359870
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Thickness
0.19 in
Size
2 ft 6 in x 8 ft

Details

Color
Light Beige, Off-White, Gray, Light Slate
Shape
Runner
Material
Face: 100% Recycled PET Yarn
Features
Performance Rated
Includes
Care Label
Weight
4.4 lb
Construction
Hand Woven
Style
Modern
Durable/Performance Rated
Yes
Has Fringe
Yes
Printed Design
No
High/Low Texture
No
Sustainable
Made with Recycled Materials
Sub Style
Minimalist
Machine Washable
No
High Traffic Compatible
Yes
Outdoor Safe
No
Backing
No Backing

Description

This Lily area rug is a beautiful and modern addition to your home. The Recycled PET Yarn construction is both eco-friendly and durable. Its hand-woven construction makes it a unique piece that will stand the test of time, while its no pile design ensures easy maintenance. Place this stylish rug in any room of your home for an instant upgrade - just don't forget to add the recommended rug pad for extra cushioning! Made in India, this area rug is perfect for those who want contemporary style and effortless care. Spot clean only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.