Zoro Homepage

Lily LYI-2301 Performance Rated Area Rug

  • Mfr # LYI2301-268

  • Zoro # G610356822


product price: $113.99
/ea
Free Shipping & Returns

Key Features

Color
Cream, Dark Brown, Light Slate, Off-White
Shape
Runner
Material
Face: 100% Recycled PET Yarn
Pile Height
0 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LYI2301-268
Zoro #
G610356822
UPC #
889292359962
Country of Origin
India

Dimensions

Pile Height
0 in
Length (In.)
96 in
Width (In.)
30 in
Size
2 ft 6 in x 8 ft
Thickness
0.19 in

Details

Color
Cream, Dark Brown, Light Slate, Off-White
Shape
Runner
Material
Face: 100% Recycled PET Yarn
Features
Performance Rated
Weight
4.4 lb
Includes
Care Label
High/Low Texture
No
Style
Modern
Machine Washable
No
Durable/Performance Rated
Yes
Backing
No Backing
Outdoor Safe
No
Construction
Hand Woven
Sub Style
Minimalist
Sustainable
Made with Recycled Materials
High Traffic Compatible
Yes
Has Fringe
Yes
Printed Design
No

Description

This Lily area rug is a beautiful and modern addition to your home. The Recycled PET Yarn construction is both eco-friendly and durable. Its hand-woven construction makes it a unique piece that will stand the test of time, while its no pile design ensures easy maintenance. Place this stylish rug in any room of your home for an instant upgrade - just don't forget to add the recommended rug pad for extra cushioning! Made in India, this area rug is perfect for those who want contemporary style and effortless care. Spot clean only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.