
Lily LYI-2303 Performance Rated Area Rug
Mfr # LYI2303-810
Zoro # G310358072
product price: $390.99
/ea
Free Shipping & Returns
Key Features
Color
Black, Charcoal, Gray, Light Beige
Style
Modern
Material
Face: 100% Recycled PET Yarn
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LYI2303-810
Zoro #
G310358072
UPC #
889292360173
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.19 in
Details
Color
Black, Charcoal, Gray, Light Beige
Style
Modern
Material
Face: 100% Recycled PET Yarn
Shape
Rectangle
Features
Performance Rated
Weight
17.6 lb
Includes
Care Label
Backing
No Backing
Sustainable
Made with Recycled Materials
Construction
Hand Woven
Printed Design
No
Has Fringe
Yes
High Traffic Compatible
Yes
Machine Washable
No
Sub Style
Minimalist
High/Low Texture
No
Outdoor Safe
No
Durable/Performance Rated
Yes
Description
This Lily area rug is a beautiful and modern addition to your home. The Recycled PET Yarn construction is both eco-friendly and durable. Its hand-woven construction makes it a unique piece that will stand the test of time, while its no pile design ensures easy maintenance. Place this stylish rug in any room of your home for an instant upgrade - just don't forget to add the recommended rug pad for extra cushioning! Made in India, this area rug is perfect for those who want contemporary style and effortless care. Spot clean only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.