
Lily LYI-2304 Performance Rated Area Rug
Mfr # LYI2304-912
Zoro # G810357810
product price: $585.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Charcoal, Off-White, Light Gray, Dark Brown
Style
Modern
Material
Face: 100% Recycled PET Yarn
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LYI2304-912
Zoro #
G810357810
UPC #
889292360272
Country of Origin
India
Dimensions
Size
9 ft x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.19 in
Details
Color
Charcoal, Off-White, Light Gray, Dark Brown
Style
Modern
Material
Face: 100% Recycled PET Yarn
Shape
Rectangle
Features
Performance Rated
Includes
Care Label
Weight
23.76 lb
Durable/Performance Rated
Yes
Sustainable
Made with Recycled Materials
Sub Style
Minimalist
Machine Washable
No
Construction
Hand Woven
Printed Design
No
Backing
No Backing
Outdoor Safe
No
High Traffic Compatible
Yes
Has Fringe
Yes
High/Low Texture
No
Description
This Lily area rug is a beautiful and modern addition to your home. The Recycled PET Yarn construction is both eco-friendly and durable. Its hand-woven construction makes it a unique piece that will stand the test of time, while its no pile design ensures easy maintenance. Place this stylish rug in any room of your home for an instant upgrade - just don't forget to add the recommended rug pad for extra cushioning! Made in India, this area rug is perfect for those who want contemporary style and effortless care. Spot clean only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.