Zoro Homepage

Lima LMA-2301 Handmade Area Rug

  • Mfr # LMA2301-268

  • Zoro # G110362088


product price: $275.00
/ea
Free Shipping & Returns

Key Features

Color
Dark Blue, Light Gray, Navy
Shape
Runner
Material
Face: 100% Jute; Warp: 100% Jute
Pile Height
0.25 in
Length (In.)
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LMA2301-268
Zoro #
G110362088
UPC #
889292411561
Country of Origin
India

Dimensions

Pile Height
0.25 in
Length (In.)
96 in
Width (In.)
30 in
Size
2 ft 6 in x 8 ft
Thickness
0.25 in

Details

Color
Dark Blue, Light Gray, Navy
Shape
Runner
Material
Face: 100% Jute; Warp: 100% Jute
Features
Handmade
Includes
Care Label
Weight
6 lb
Style
Rustic
Has Fringe
No
Outdoor Safe
No
Printed Design
No
Machine Washable
No
Construction
Hand Woven
Durable/Performance Rated
No
Backing
No Backing
High Traffic Compatible
Yes
High/Low Texture
No

Description

This Lima area rug is the perfect addition to your rustic decor. Featuring a hand woven construction from natural Jute fibers, this medium pile rug provides comfort and durability for years of enjoyment. Crafted in India, this area rug will bring an effortless charm to any room. With its timeless pattern and texture, it's sure to make a statement in your home decor. Recommended use with a rug pad for extra cushioning and stability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.