
Lima LMA-2301 Handmade Area Rug
Mfr # LMA2301-810
Zoro # G210361806
product price: $940.00
/ea
Free Shipping & Returns
Key Features
Color
Dark Blue, Light Gray, Navy
Style
Rustic
Material
Face: 100% Jute; Warp: 100% Jute
Pile Height
0.25 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LMA2301-810
Zoro #
G210361806
UPC #
889292411592
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0.25 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.25 in
Details
Color
Dark Blue, Light Gray, Navy
Style
Rustic
Material
Face: 100% Jute; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Weight
24 lb
Features
Handmade
High Traffic Compatible
Yes
Outdoor Safe
No
Backing
No Backing
Has Fringe
No
Printed Design
No
Machine Washable
No
High/Low Texture
No
Durable/Performance Rated
No
Construction
Hand Woven
Description
This Lima area rug is the perfect addition to your rustic decor. Featuring a hand woven construction from natural Jute fibers, this medium pile rug provides comfort and durability for years of enjoyment. Crafted in India, this area rug will bring an effortless charm to any room. With its timeless pattern and texture, it's sure to make a statement in your home decor. Recommended use with a rug pad for extra cushioning and stability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.