Lincoln LIC-2306 Area Rug , With Fringe

  • Mfr # LIC2306-233

  • Zoro # G210363978


product price: $37.15
/ea

Key Features

Size
2 ft x 3 ft 3 in
Color
Navy, Olive, Denim, Light Beige, Pale Blue, Gold
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Pile Height
0.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LIC2306-233
Zoro #
G210363978
UPC #
888473923473
Country of Origin
Turkey

Dimensions

Size
2 ft x 3 ft 3 in
Pile Height
0.24 in
Length (In.)
39.37 in
Width (In.)
23.62 in
Thickness
0.31 in

Details

Color
Navy, Olive, Denim, Light Beige, Pale Blue, Gold
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Cotton
Shape
Rectangle
Features
Has Fringe
Weight
2.2 lb
Includes
Care Label
Backing
No Backing
Outdoor Safe
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
High/Low Texture
No
Printed Design
No
Sub Style
Updated Traditional
Machine Washable
No
Has Fringe
Yes
Construction
Machine Woven

Description

The Lincoln area rug adds a timeless and classic look to your space. With an updated traditional style, this machine woven rug is made from high-quality polyester in Turkey. It features a medium pile that is perfect for high traffic areas, and the fringe accents add an elegant touch. To ensure its longevity, it should be spot cleaned with mild detergent when needed. For best results, use with a rug pad to protect it from wear and tear. The Lincoln area rug will give your home or office a sophisticated look you'll love for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.