
Linden LID-1000 Handmade Area Rug
Mfr # LID1000-810
Zoro # G010363765
product price: $737.99
/ea
Free Shipping & Returns
Key Features
Color
Gray, Black, Light Beige, Cream
Style
Cottage
Material
Face: 50% Jute, 50% Wool
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LID1000-810
Zoro #
G010363765
UPC #
888473997955
Country of Origin
India
Dimensions
Size
8 ft x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
96 in
Thickness
0.4 in
Details
Color
Gray, Black, Light Beige, Cream
Style
Cottage
Material
Face: 50% Jute, 50% Wool
Shape
Rectangle
Features
Handmade
Includes
Care Label
Weight
32.8 lb
Sub Style
Country
Outdoor Safe
No
Backing
No Backing
Durable/Performance Rated
No
High Traffic Compatible
Yes
Printed Design
No
Has Fringe
Yes
Machine Washable
No
High/Low Texture
No
Construction
Hand Woven
Description
The Linden Area Rug is perfect for bringing a cottage-style charm to any room. Expertly hand-woven in India using wool and jute, this no pile rug has a fringe that adds an extra layer of texture. Because of its construction, the Linden Area Rug requires professional rug cleaning only for maintenance. Be sure to use a rug pad underneath for added cushion and stability. With its elegant design, this area rug is ideal for any space that needs a touch of rustic warmth.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.