Zoro Homepage

Lisbon LSB-2301 Area Rug , With Fringe

  • Mfr # LSB2301-9212

  • Zoro # G310343917


product price: $526.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Size
9 ft 2 in x 12 ft
Color
Light Pink, Light Blue, Aqua, Tan, Charcoal, Cream
Style
Global
Material
Face: 100% Polyester
Pile Height
1.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSB2301-9212
Zoro #
G310343917
UPC #
889292282376
Country of Origin
Turkey

Dimensions

Size
9 ft 2 in x 12 ft
Pile Height
1.18 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
1.26 in

Details

Color
Light Pink, Light Blue, Aqua, Tan, Charcoal, Cream
Style
Global
Material
Face: 100% Polyester
Shape
Rectangle
Features
Has Fringe
Weight
60.51 lb
Includes
Care Label
High Traffic Compatible
Yes
Outdoor Safe
No
Machine Washable
No
Construction
Machine Woven
Has Fringe
Yes
Printed Design
No
Durable/Performance Rated
No
Sub Style
Bohemian
Backing
No Backing
High/Low Texture
Yes

Description

This beautiful Lisbon area rug is the perfect way to add a global style and texture to your home. Its plush pile, made of polyester, gives it an ultra-soft feel that will make you want to sink your toes into it. The high/low construction adds visual interest and dimension, while the fringe detail at the edges makes it stand out from other rugs. This machine woven rug is made in Turkey and is sure to be a unique addition to any room. For best results, use with a rug pad not included. Professional rug cleaning only is recommended for care.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.