Zoro Homepage

Lisbon LSB-2302 Area Rug , With Fringe

  • Mfr # LSB2302-9212

  • Zoro # G010345068


product price: $526.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Size
9 ft 2 in x 12 ft
Color
Light Pink, Light Blue, Aqua, Tan, Cream, Medium Gray
Style
Global
Material
Face: 100% Polyester
Pile Height
1.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSB2302-9212
Zoro #
G010345068
UPC #
889292282420
Country of Origin
Turkey

Dimensions

Size
9 ft 2 in x 12 ft
Pile Height
1.18 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
1.26 in

Details

Color
Light Pink, Light Blue, Aqua, Tan, Cream, Medium Gray
Style
Global
Material
Face: 100% Polyester
Shape
Rectangle
Features
Has Fringe
Includes
Care Label
Weight
60.51 lb
High/Low Texture
Yes
Construction
Machine Woven
Sub Style
Bohemian
Machine Washable
No
Outdoor Safe
No
Printed Design
No
Has Fringe
Yes
Durable/Performance Rated
No
High Traffic Compatible
Yes
Backing
No Backing

Description

The Lisbon area rug is a vibrant and luxurious addition to any home. This Bohemian Global style rug has an eye-catching fringe that will add texture to any space. Crafted from durable polyester, this machine woven rug is soft and plush underfoot, making it perfect for any living room or bedroom. The Lisbon area rug also features a low pile height, allowing for easy maintenance with spot cleaning and mild detergent. For added comfort and longevity of your floor covering, we recommend using with a rug pad not included. Made in Turkey.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.