Zoro Homepage

Lisbon LSB-2304 Area Rug , With Fringe

  • Mfr # LSB2304-9212

  • Zoro # G910344802


product price: $557.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Color
Light Pink, Light Blue, Aqua, Tan, Charcoal, Cream
Shape
Rectangle
Material
Face: 100% Polyester
Pile Height
1.18 in
Length (In.)
143.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LSB2304-9212
Zoro #
G910344802
UPC #
889292282529
Country of Origin
Turkey

Dimensions

Pile Height
1.18 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
1.26 in
Size
9 ft 2 in x 12 ft

Details

Color
Light Pink, Light Blue, Aqua, Tan, Charcoal, Cream
Shape
Rectangle
Material
Face: 100% Polyester
Weight
60.51 lb
Features
Has Fringe
Includes
Care Label
High Traffic Compatible
Yes
Outdoor Safe
No
Printed Design
No
Construction
Machine Woven
Durable/Performance Rated
No
Backing
No Backing
Sub Style
Bohemian
Has Fringe
Yes
Style
Global
Machine Washable
No
High/Low Texture
Yes

Description

Introducing the Lisbon area rug: an exquisite blend of global style and modern-day comfort. Featuring a plush pile and classic bohemian design, this stunning machine woven rug is perfect for adding a touch of elegance to any room in your home. Made with polyester in Turkey, it's highly durable and designed to last. Plus, with its fringe accent, you'll be sure to turn heads. To keep it looking its best for years to come, spot clean with mild detergent and use a rug pad for added protection against everyday wear-and-tear. Get ready to make a statement ? the Lisbon area rug has arrived!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.