This item is Discontinued.

This item is Discontinued.
Livorno LVN-2301 Handmade Area Rug (Discontinued)
Mfr #
LVN2301-23
Zoro #
G010357214
UPC # 888473885115
Country of Origin India
Category Decorative Rugs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LVN2301-23
Zoro #
G010357214
UPC #
888473885115
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.2 in
Details
Color
Dark Blue, Denim, Tan
Style
Traditional
Material
Face: 80% Viscose, 20% Wool; Warp: 100% Cotton
Shape
Rectangle
Features
Handmade
Weight
2.88 lb
Includes
Care Label
Machine Washable
No
Backing
No Backing
Has Fringe
No
High Traffic Compatible
Not Recommended for High Traffic Areas
Sub Style
Updated Traditional
Printed Design
No
Outdoor Safe
No
Durable/Performance Rated
No
Construction
Hand Knotted
High/Low Texture
Yes
Description
This Livorno Hand Made Rug is the perfect addition to any home decor. This piece of artistry features a timeless updated traditional style that will be sure to enhance your interior design. The rug is made of high quality wool and viscose, with no pile and hand knotted construction for maximum durability and longevity. This exquisite piece was crafted in India and requires professional cleaning only for maintenance. For added safety, we recommend use with a rug pad sold separately. Add an eye-catching element to your space today with this stunning Livorno Hand Made Rug!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.