This item is Discontinued.

This item is Discontinued.
Livorno LVN-2306 Handmade Area Rug (Discontinued)
Mfr #
LVN2306-23
Zoro #
G510359077
UPC # 889292246897
Country of Origin India
Category Decorative Rugs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LVN2306-23
Zoro #
G510359077
UPC #
889292246897
Country of Origin
India
Dimensions
Size
2 ft x 3 ft
Pile Height
0 in
Length (In.)
36 in
Width (In.)
24 in
Thickness
0.2 in
Details
Color
Gray, Charcoal, Off-White
Style
Global
Material
Face: 90% Viscose, 10% Wool
Shape
Rectangle
Includes
Care Label
Weight
3.42 lb
Features
Handmade
Sub Style
Bohemian
Construction
Hand Knotted
Outdoor Safe
No
Machine Washable
No
Durable/Performance Rated
No
Printed Design
No
Backing
No Backing
High Traffic Compatible
Not Recommended for High Traffic Areas
Has Fringe
No
High/Low Texture
Yes
Description
The Livorno Hand Made Rug is the perfect addition to any room in need of a global, bohemian style. With its hand knotted construction and wool and viscose blend, this rug is both durable and stylish. It has no pile for an easy maintenance, making it ideal for high traffic areas. The Livorno rug was made with love in India, so you can be sure it's full of character. Make sure to use a rug pad for extra cushioning and support as well as to prevent slipping. For a deeper clean we recommend professional cleaning only. Bring home this unique piece of art today!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.