This item is Discontinued.

This item is Discontinued.
Livorno LVN-2306 Handmade Area Rug (Discontinued)
Mfr #
LVN2306-912
Zoro #
G010359171
UPC # 889292246941
Country of Origin India
Category Decorative Rugs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
LVN2306-912
Zoro #
G010359171
UPC #
889292246941
Country of Origin
India
Dimensions
Size
9 ft x 12 ft
Pile Height
0 in
Length (In.)
144 in
Width (In.)
108 in
Thickness
0.2 in
Details
Color
Gray, Charcoal, Off-White
Style
Global
Material
Face: 90% Viscose, 10% Wool
Shape
Rectangle
Weight
61.56 lb
Includes
Care Label
Features
Handmade
Has Fringe
No
Outdoor Safe
No
Backing
No Backing
High/Low Texture
Yes
Sub Style
Bohemian
Printed Design
No
High Traffic Compatible
Not Recommended for High Traffic Areas
Construction
Hand Knotted
Machine Washable
No
Durable/Performance Rated
No
Description
The Livorno Hand Made Rug is the perfect addition to any room in need of a global, bohemian style. With its hand knotted construction and wool and viscose blend, this rug is both durable and stylish. It has no pile for an easy maintenance, making it ideal for high traffic areas. The Livorno rug was made with love in India, so you can be sure it's full of character. Make sure to use a rug pad for extra cushioning and support as well as to prevent slipping. For a deeper clean we recommend professional cleaning only. Bring home this unique piece of art today!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.